MITUTOYO

MITUTOYO Depth Micrometer 0-150mm - artnr. 129-116

  • ERIKS:23142801
  • Manufacturer:4946368016399
Image 1
Image 2
Image 1
Image 2
Depth Micrometer, Interchangeable RodsSeries 129A Mitutoyo non-digital depth micrometer using interchangeable measuring rods to cover a wide measuring range. The 100mm base is made from tool steel, hardened and ground with a micro-lapped reference surface.
Save to list

€378.10/ pieceexcl. VAT

€457.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 150 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No