MITUTOYO

MITUTOYO Depth Micrometer 0-100mm - artnr. 129-111

  • ERIKS:23142793
  • Manufacturer:4946368016344
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Depth Micrometer, Interchangeable RodsSeries 129A non-digital Mitutoyo depth micrometer using interchangeable measuring rods to cover a wide measuring range. The 60mm base is made from tool steel, hardened and ground with a micro-lapped reference surface.
Save to list

€278.00/ pieceexcl. VAT

€336.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 100 mm
Digital indication
No
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No