MITUTOYO

MITUTOYO Carbide Scribing Caliper 300mm - artnr. 536-223

  • ERIKS:23141245
  • Manufacturer:4946368111292
Image 1
Image 2
Image 1
Image 2
Vernier Scribing Caliper, Carb. JawsSeries 536Scribe caliper with carbide tipped measuring surfaces and depth gauge
Save to list

€427.50/ pieceexcl. VAT

€517.28incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 300 mm
Digital indication
No
Depth dimension
Yes
Data-exchange
No
Model
Metric
Shock-proof
No