MITUTOYO

MITUTOYO Carbide Scribing Caliper 200mm - artnr. 536-222

  • ERIKS:23141354
  • Manufacturer:4946368111285
Image 1
Image 2
Image 1
Image 2
Vernier Scribing Caliper, Carb. JawsSeries 536Scribe caliper with carbide tipped measuring surfaces and depth gauge
Save to list

€216.00/ pieceexcl. VAT

€261.36incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 200 mm
Digital indication
No
Depth dimension
Yes
Data-exchange
No
Model
Metric
Shock-proof
No