MITUTOYO

MITUTOYO ABSOLUTE Digimatic Scale Units, horizontal standard type 300mm - artnr. 572-203-10

  • ERIKS:23147836
  • Manufacturer:4946368127965
Image 1
Save to list

€587.10/ pieceexcl. VAT

€710.39incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 300 mm
Digital indication
Yes
Depth dimension
No
Data-exchange
Yes
Model
Metric
Shock-proof
No