MITUTOYO

MITUTOYO ABSOLUTE Digimatic Indicator ID-N 12,7mm / 0,01mm - artnr. 543-570

  • ERIKS:23143703
  • Manufacturer:4946368554181
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital Indicator ID-N, IP66
Series 543
This is a slim back-plunger model that is highly resilient and robust.
The ABSOLUTE Digimatic Indicator ID-N offers you the following benefits:
  • It slim body design is ideal for multi-point measurements.
  • The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle.
  • It has excellent resistance against water and dust (IP66 protection level) allowing you to use it in machining situations that include splashing coolant fluid.
  • Switchable display orientation gives you more mounting options.
  • You can perform GO/±NG judgement by setting the upper and lower tolerances.
Save to list

€277.40/ pieceexcl. VAT

€335.65incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Digital indication
Yes
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No