MITUTOYO

MITUTOYO ABSOLUTE Digimatic Indicator ID-C, standard type Inch/Metric - artnr. 543-720B

  • ERIKS:11868765
  • Manufacturer:4946368850269
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital Indicator ID-CSeries 543This is a multifunction standard indicator that is reliable and easy to use.<ul><li>Bidirectional communication e.g. to perform parameter setting from a PC (Digimatic S 1 interface) is possible.</li><li>The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle.</li><li>Excellent visibility with a large digital/analog display.</li><li>Model with 0,5 µm digital step is available.</li><li>Measurements such as simple calculation and peak detection are possible.</li><li>Equipped with a calibration schedule warning function.</li><li>GO/±NG judgement is performed by setting the upper and lower tolerances.</li><li>Display 330° rotatable.</li><li>A function lock protects the display against unauthorised use.</li></ul>
Save to list

€555.75/ pieceexcl. VAT

€672.46incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Digital indication
Yes
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No