MITUTOYO

MITUTOYO ABSOLUTE Digimatic Height Gauge 0-1000mm - artnr. 570-230

  • ERIKS:23141717
  • Manufacturer:4946368212784
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital ABS Height GaugeSeries 570This Digimatic height gauge is very precise and reliable, and offers you the following benefits:<ul><li>Its built-in ABSOLUTE linear encoder means you don‘t have to set the reference point at every power-on, improving reliability as over-speed errors cannot occur.</li><li>Fine-adjustment gives you precise positioning.</li><li>A carbide-tipped scriber is provided.</li></ul>
Save to list

€3,438.05/ pieceexcl. VAT

€4,160.04incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 1000 mm
Digital indication
Yes
Depth dimension
No
Data-exchange
No
Model
Metric
Shock-proof
No