MITUTOYO

MITUTOYO ABSOLUTE Digimatic Depth Gauge 600mm - artnr. 571-205-10

  • ERIKS:23141542
  • Manufacturer:4946368377070
Image 1
Digital ABS Depth GaugeSeries 571This is a standard model Digital Depth Gauge.<br />It offers you the following benefits:<ul><li>ABSOLUTE System gives you reliable measurements.</li><li>Its base and measuring faces are hardened and micro-lapped for robustness.</li><li>Large character height makes measurements easy to read.</li></ul>
Save to list

€1,040.25/ pieceexcl. VAT

€1,258.70incl. VAT

Estimated delivery date - 03/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 600 mm
Digital indication
Yes