MITUTOYO

MITUTOYO ABSOLUTE Digimatic Carbon Fibre Caliper IP66 with Interchangeable Jaws/ Scriber 450mm - artnr. 552-181-10

  • ERIKS:23141606
  • Manufacturer:4946368583228
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital ABS Carb. Caliper Inter. Jaws
Series 552
This is a lightweight standard model of Digimatic caliper with optional interchangeable jaws.
It offers you the following benefits:
  • Its ultra-lightweight design (with carbon fibre reinforced material) reduces total weight by up to 50%.
  • It has excellent resistance against water and dust (IP66 protection level) enabling you to use it in machining situations that include splashing coolant fluid.
  • Direct readout of inside measurements from the LCD (you can easily set the offset value by using the offset button).
  • Preset function lets you set a desired starting point.
Save to list

€1,296.75/ pieceexcl. VAT

€1,569.07incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 450 mm
Digital indication
Yes
Depth dimension
No
Data-exchange
Yes
Model
Metric
Shock-proof
No
Spare parts & accessories
Product Image

MITUTOYO Scriber for height gauges - artnr. 07GZA000

  • Eriks:23142013
  • Manufacturer:07GZA000

€72.00/ pieceexcl. VAT

€87.12incl. VAT

Estimated delivery date - 17/11/2026
Product Image

MITUTOYO Measuring Jaw, Series 552

  • Eriks:23148032
  • Manufacturer:07CZA044

€309.70/ pieceexcl. VAT

€374.74incl. VAT

Estimated delivery date - 17/11/2026
Product Image

MITUTOYO Measuring Jaw, Series 552

  • Eriks:23148033
  • Manufacturer:07CZA056

€356.25/ pieceexcl. VAT

€431.06incl. VAT

Estimated delivery date - 17/11/2026
Product Image

MITUTOYO Measuring Jaw, Series 552

  • Eriks:23148034
  • Manufacturer:07CZA057

€436.05/ pieceexcl. VAT

€527.62incl. VAT

Estimated delivery date - 17/11/2026