MITUTOYO

MITUTOYO ABSOLUTE Digimatic Carbon Fibre Caliper IP66 with Extra Long Jaws 600mm - artnr. 552-151-10

  • ERIKS:23141603
  • Manufacturer:4946368583136
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital ABS Carb. Fibre Caliper Long Jaw
Series 552
A Mitutoyo waterproof digital caliper suitable for use in the presence of coolant or cutting oil. Lightweight, carbon-fibre construction for easy handling and equipped with plain, long-style, stainless-steel jaws. ABSOLUTE System scale for error free, high-speed measurement. SPC data output.
Save to list

€1,799.30/ pieceexcl. VAT

€2,177.15incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 600 mm
Digital indication
Yes
Depth dimension
No
Data-exchange
Yes
Model
Metric
Shock-proof
No