MITUTOYO

MITUTOYO ABSOLUTE Digimatic Carbon Fibre Caliper IP66 600mm - artnr. 552-303-10

  • ERIKS:23141580
  • Manufacturer:4946368582993
Image 1
Image 2
Image 1
Image 2
Digital ABS Carbon Fibre Caliper
Series 552
This is a lightweight standard model of Digimatic caliper with steel jaws.
It offers you the following benefits:
  • Its ultra-lightweight design (with carbon fibre reinforced
    material) reduces total weight by up to 50%.
  • It has excellent resistance against water and dust (IP66 protection level) enabling you to use it in machining situations that include splashing coolant fluid.
  • Direct readout of inside measurements from the LCD (you can easily set the offset value by using the offset button).
  • Preset function lets you set a desired starting point.
Save to list

€1,274.90/ pieceexcl. VAT

€1,542.63incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 600 mm
Digital indication
Yes
Depth dimension
No
Data-exchange
Yes
Model
Metric
Shock-proof
No