MITUTOYO

MITUTOYO ABSOLUTE Digimatic Caliper with Nib Style Jaws 450mm - artnr. 550-203-10

  • ERIKS:23141595
  • Manufacturer:4946368124605
Image 1
Image 2
Image 1
Image 2
Digital ABS Caliper with Nib Style Jaws
Series 550
This is a Digimatic caliper with nib-style jaws that lets you measure inside dimensions.
It offers you the following benefits:
  • Rounded measuring surfaces enable you to measure inside
    dimensions.
  • ABSOLUTE System delivers reliable measurements.
Save to list

€741.95/ pieceexcl. VAT

€897.76incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 450 mm
Digital indication
Yes
Depth dimension
No
Data-exchange
Yes
Model
Metric
Shock-proof
No