MITUTOYO

MITUTOYO ABSOLUTE Digimatic Caliper 200mm - artnr. 500-162-30

  • ERIKS:12622187
  • Manufacturer:4946368668048
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Digital ABS AOS Caliper
Series 500
This digimatic caliper allows you to take reliable measurements and offers you the following benefits:
  • AOS (Advanced Onsite Sensor) induction type encoder used in top-of-the-line ABS coolant-proof calipers
  • Thanks to the adoption of the electromagnetic induction type ABS encoder, this caliper can be used without concern for contamination on the scale face during measurement. Detection signal is not affected by dirt (water, oil, etc.) on surface of a scale.
  • ABS (ABSOLUTE) scale requires no origin setting after power-on and has no limit to response speed.
Save to list

249,00 €/ pieceexcl. VAT

301,29 €incl. VAT

4 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MITUTOYO
Measuring range
from 0 to 200 mm
Digital indication
Yes