MILLER

MILLER Work positioning lan yard handzup 2m

  • ERIKS:12714579
  • Manufacturer:3660681053282
Image 1
The new HandZup is a unique , patented work positioning system (EN 358) that leaves the hands free and enables the operator to work in complete safety. Its ergonomic design makes it easy to use, ensuring adjustment is quick, accurate and flexible for greater comfort while working.
Save to list

€184.55/ pieceexcl. VAT

€223.31incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MILLER
Type
1032097
Length
2 m
Norm
EN 358