MILLER

MILLER Webbing anchorage sling 0.6m

  • ERIKS:13229326
  • Manufacturer:7312559871622
Image 1
This webbing anchorage sling allows a safe and reliable connection when anchorages are not safe. The anchorage point can then be used to connect a lifeline. Material : 27 mm polyester. Yellow webbing available in different lengths
Save to list

€15.70/ pieceexcl. VAT

€19.00incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MILLER
Type
1002916
Type of accessory
Anchor loop sling
Rope length
0.6 m