MILLER

MILLER Safety harness Turbolite 2m

  • ERIKS:12714574
  • Manufacturer:3660681042675
Image 1
Adapted to all situation when working with low space clearance. Can be used in Fall Factor 2 (below the back D ring and not lower than foot level). Can be used on both side.

Product features
  • Built-in web load indicator identifies when the unit needs removed from services
  • Quick activating Patent Pending Braking System.
  • Compact and lightweight provides 2m working capacity lifeline
  • Engineered webbing for greater abrasion resistance and long service life (vectran / polyester webbing).
  • Lightweight, high-strength, impact-resistant nylon housing for maximum durability
  • Built-in swivel prevents lifeline from twisting
  • No annual factory recertification required
  • Rated for up to a 136 kg user Rated for up to a 100kg user (use in down level)
Save to list

€179.49/ pieceexcl. VAT

€217.18incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MILLER
Series
Turbolite
Type
1018015