MILLER

MILLER Lifeline Falcon self-retracting galvanised 20m

  • ERIKS:13229320
  • Manufacturer:3660681030603
Image 1
A self-retracting lifeline is the ideal fall protection solution for construction, industrial, warehouse, utility, mining and confined space applications. Nearly indestructible, high-impact resistant nylon housing, galvanised steel cable and screwgate karabiner. Load indicator with swivel karabiner at the top and swivel snap hook. The quick-activating braking mechanism stops a fall within centimeters. EN 362; EN 360
Save to list

€944.24/ pieceexcl. VAT

€1,142.53incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MILLER
Series
Falcon
Type
1011750
Length
20 m
Norm
EN 362, EN 360