MILLER

MILLER Kernmantel weerhoudingsvallijn 2m

  • ERIKS:13190069
  • Manufacturer:3660681054692
Image 1
Restraint lanyards are used to restrict the worker's movement to prevent him reaching a location where a fall hazard exists. The Miller Fall Protection portfolio of products is extended with a new range of kernmantel restraint lanyards (EN354-EN 358) solutions. This new range of Miller kernmantel lanyards will complete the panel of products to fit all users’ needs.
Save to list

€64.94/ pieceexcl. VAT

€78.58incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MILLER
Type
1032341
Length
2 m
Norm
EN 345, EN 358