MIB

MIB Digital calipers with data output 150mm

  • ERIKS:12731381
  • Manufacturer:4039321058403
Image 1
Digital pocket caliper with drive wheel

Design: Made of stainless steel, hardened, measuring faces precision ground, with locking screw, digit height of LCD display 12 mm, with data output RS 232. Supplied with battery CR 357, 1.5 V, in plastic case.

Functions: Switch-on and off, mm/inch-switching, reset (zeroing) possible in any position, hold function (measurement value memory).

Application: For inside, outside, depth and step measurements.
Save to list

€52.37/ pieceexcl. VAT

€63.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MIB