

€121.83/ pieceexcl. VAT
€147.41incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MHA ZENTGRAF |
Series | MKHP420 |
Construction type | 2-way |
Housing material | Steel |
Surface protection | Zinc Plated |
Nominal inner diameter | DN32 |
External tube diameter of connection | 35 mm |
Connection, gland nut | M 45x2 mm |
Connection | Cutting ring, light (L) |
Standard connection | DIN 2353 / ISO 8434-1 |
Pressure rating | PN420 |
Face to Face norm | Manufacturer standard |
Manual operation | Handle |
Material ball | Steel |
Seat material | POM |
Spindle material | Steel |
Secondary spindle seal material | FPM (FKM) |
Body seal | FPM (FKM) |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 100 °C |
Weight | 3.5 kg |
€67.10/ pieceexcl. VAT
€81.19incl. VAT
1 In stock - Estimated delivery date 13/11/2026€34.98/ pieceexcl. VAT
€42.33incl. VAT
Estimated delivery date - 25/11/2026€12.60/ pieceexcl. VAT
€15.25incl. VAT
6 In stock - Estimated delivery date 13/11/2026€54.01/ pieceexcl. VAT
€65.35incl. VAT
Estimated delivery date - 25/11/2026