

€557.70/ pieceexcl. VAT
€674.82incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MHA ZENTGRAF |
Series | MKHP420 |
Construction type | 2-way |
Housing material | Stainless steel |
Nominal inner diameter | 1.1/4" (32) |
Connection | Inner thread (NPT) |
Standard thread connection | ANSI B1.20.1 |
Pressure rating | PN420 |
Face to Face norm | Manufacturer standard |
Manual operation | Handle |
Material ball | Stainless steel |
Seat material | POM |
Spindle material | Stainless steel |
Secondary spindle seal material | FPM (FKM) |
Body seal | FPM (FKM) |
Minimum medium temperature (continuous) | -30 °C |
Maximum medium temperature (continuous) | 100 °C |
Weight | 5.7 kg |
€12.60/ pieceexcl. VAT
€15.25incl. VAT
6 In stock - Estimated delivery date 13/11/2026€54.01/ pieceexcl. VAT
€65.35incl. VAT
Estimated delivery date - 25/11/2026