MHA ZENTGRAF

MHA ZENTGRAF Ball valve Series: MKHP-DN32-SAE420 M12-1128 Zn Steel/POM/FPM (FKM) Handle PN420 SAE420 flange DN32

  • ERIKS:14613024
Image 1
Save to list

€312.13/ pieceexcl. VAT

€377.68incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MHA ZENTGRAF
Series
MKHP
Construction type
2-way
Housing material
Steel
Surface protection
Zinc Plated
Nominal inner diameter
DN32
Connection
SAE420 flange
Pressure rating
PN420
Face to Face norm
Manufacturer standard
Manual operation
Handle
Material ball
Steel
Seat material
POM
Spindle material
Steel
Secondary spindle seal material
FPM (FKM)
Body seal
FPM (FKM)
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
100 °C
Weight
7.5 kg
Spare parts & accessories

€67.10/ pieceexcl. VAT

€81.19incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€34.98/ pieceexcl. VAT

€42.33incl. VAT

Estimated delivery date - 25/11/2026
Product Image

MHA ZENTGRAF Lever SW17 bent steel

  • Eriks:14710484
  • Manufacturer:14083

€8.91/ pieceexcl. VAT

€10.78incl. VAT

Estimated delivery date - 25/11/2026
Product Image

MHA ZENTGRAF Seal kit DN 32 28 BKH/MKHP/BK3

  • Eriks:14710505
  • Manufacturer:9678

€54.01/ pieceexcl. VAT

€65.35incl. VAT

Estimated delivery date - 25/11/2026