MHA ZENTGRAF

MHA ZENTGRAF Ball valve Series: MKHP-DN32-SAE210 M14-112A Zn Steel/POM/NBR Handle PN280 SAE210 flange DN32

  • ERIKS:14613023
Image 1
Save to list

€279.68/ pieceexcl. VAT

€338.41incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MHA ZENTGRAF
Series
MKHP
Construction type
2-way
Housing material
Steel
Surface protection
Zinc Plated
Nominal inner diameter
DN32
Connection
SAE210 flange
Pressure rating
PN280
Face to Face norm
Manufacturer standard
Manual operation
Handle
Material ball
Steel
Seat material
POM
Spindle material
Steel
Secondary spindle seal material
NBR
Body seal
NBR
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
100 °C
Weight
7.5 kg
Spare parts & accessories

€67.10/ pieceexcl. VAT

€81.19incl. VAT

1 In stock - Estimated delivery date 13/11/2026

€34.98/ pieceexcl. VAT

€42.33incl. VAT

Estimated delivery date - 25/11/2026
Product Image

MHA ZENTGRAF Lever SW17 bent steel

  • Eriks:14710484
  • Manufacturer:14083

€8.91/ pieceexcl. VAT

€10.78incl. VAT

Estimated delivery date - 25/11/2026
Product Image

MHA ZENTGRAF Seal kit DN 32 2A BKH/MKHP/BK3

  • Eriks:14710495
  • Manufacturer:9644

€48.57/ pieceexcl. VAT

€58.77incl. VAT

Estimated delivery date - 25/11/2026