MHA ZENTGRAF

MHA ZENTGRAF Ball valve Series: KH-DN32-SAE210/420-M10/M12-212A Zn Steel/POM/NBR Handle PN280/420 SAE210/420 flens DN32

  • ERIKS:14613055
Image 1
Save to list

€408.65/ pieceexcl. VAT

€494.47incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MHA ZENTGRAF
Series
KH
Construction type
2-way
Housing material
Steel
Surface protection
Zinc Plated
Nominal inner diameter
DN32
Connection
SAE210/420 flens
Pressure rating
PN280/420
Face to Face norm
Manufacturer standard
Manual operation
Handle
Material ball
Steel
Seat material
POM
Spindle material
Steel
Secondary spindle seal material
NBR
Body seal
NBR
Minimum medium temperature (continuous)
-20 °C
Maximum medium temperature (continuous)
100 °C
Weight
11.7 kg
Spare parts & accessories
Product Image

MHA ZENTGRAF Lever SW17 straight aluminium

  • Eriks:14710487
  • Manufacturer:1799

€12.60/ pieceexcl. VAT

€15.25incl. VAT

6 In stock - Estimated delivery date 13/11/2026