




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MHA ZENTGRAF |
Series | HFKH |
Type | 1956 |
Norm | ASME |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | Stainless steel |
Material quality | 1.4571 |
Nominal inner diameter | 1/4" (8) |
Connection | Internal thread (NPT) |
Standard thread connection | ASME B1.20.1 |
Pressure rating | PN650 |
Face to Face norm | Manufacturer standard |
Manual operation | Handle |
Bore | Full bore |
Material ball | 1.4571 / Nitronic-50® |
Seat material | PEEK |
Spindle material | Nitronic-50® |
Primary spindle seal material | PTFE |
Secondary spindle seal material | FPM (FKM) |
Body seal | FPM (FKM) |
Actuator material | Steel |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 85 °C |
DN | 1/4" (8) |
Full bore | Yes |
d | 8 mm |
L | 105 mm |
H | 78 mm |
M | 152 mm |
Weight | 1.3 kg |