MHA ZENTGRAF

MHA ZENTGRAF Ball valve Series: HFKH500-DN8-1/4" NPT Type: 1955 Stainless steel/PEEK/FPM (FKM) Full bore Handle PN500 Internal thread (NPT) 1/4" (8)

  • ERIKS:14543791
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 10/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MHA ZENTGRAF
Series
HFKH
Type
1955
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
1.4571
Nominal inner diameter
1/4" (8)
Connection
Internal thread (NPT)
Standard thread connection
ASME B1.20.1
Pressure rating
PN500
Face to Face norm
Manufacturer standard
Manual operation
Handle
Bore
Full bore
Material ball
1.4571 / Nitronic-50®
Seat material
PEEK
Spindle material
Nitronic-50®
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Body seal
FPM (FKM)
Actuator material
Steel
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
85 °C
DN
1/4" (8)
Full bore
Yes
d
8 mm
L
72 mm
H
78 mm
M
152 mm
Weight
0.7 kg