MHA ZENTGRAF

MHA ZENTGRAF Ball valve Series: HFKH1000-DN13-1" C&T Type: 1957 Stainless steel/PEEK/FPM (FKM) Reduced bore Handle PN1000 C&T medium pressure 1" (1 3/8- 12 UNF)

  • ERIKS:14543803
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 10/02/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MHA ZENTGRAF
Series
HFKH
Type
1957
Norm
ASME
Construction type
2-way
Housing construction
3-part
Housing material
Stainless steel
Material quality
1.4571
Nominal inner diameter
1" (1 3/8 - 12 UNF)
Connection
C&T medium pressure
Pressure rating
PN1000
Face to Face norm
Manufacturer standard
Manual operation
Handle
Bore
Reduced bore
Material ball
Nitronic-50®
Seat material
PEEK
Spindle material
Nitronic-50®
Primary spindle seal material
PTFE
Secondary spindle seal material
FPM (FKM)
Body seal
FPM (FKM)
Actuator material
Steel
Minimum medium temperature (continuous)
-40 °C
Maximum medium temperature (continuous)
85 °C
DN
1" (1 3/8 - 12 UNF)
Full bore
No
d
13 mm
L
168 mm
H
123 mm
M
202 mm
Weight
8.4 kg