

€15.29/ pieceexcl. VAT
€18.50incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MHA ZENTGRAF |
Series | BKH |
Construction type | 2-way |
Housing material | Steel |
Surface protection | Zinc Plated |
Nominal inner diameter | DN04 |
External tube diameter of connection | 8 mm |
Connection, gland nut | M 16x1.5 mm |
Connection | Cutting ring, heavy (S) |
Standard connection | DIN 2353 / ISO 8434-1 |
Pressure rating | PN500 |
Face to Face norm | Manufacturer standard |
Manual operation | Handle |
Material ball | Steel |
Seat material | POM |
Spindle material | Steel |
Secondary spindle seal material | FPM (FKM) |
Body seal | FPM (FKM) |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 100 °C |
Weight | 0.4 kg |
€31.13/ pieceexcl. VAT
€37.67incl. VAT
7 In stock - Estimated delivery date 13/11/2026€14.41/ pieceexcl. VAT
€17.44incl. VAT
7 In stock - Estimated delivery date 13/11/2026€3.00/ pieceexcl. VAT
€3.63incl. VAT
6 In stock - Estimated delivery date 13/11/2026€12.60/ pieceexcl. VAT
€15.25incl. VAT
Estimated delivery date - 25/11/2026