

€29.59/ pieceexcl. VAT
€35.80incl. VAT
3 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MHA ZENTGRAF |
Series | BKH |
Construction type | 2-way |
Housing material | Steel |
Surface protection | Zinc Plated |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPP) |
Standard thread connection | ISO 228-1 |
Pressure rating | PN420 |
Face to Face norm | Manufacturer standard |
Manual operation | Handle |
Material ball | Steel |
Seat material | POM |
Spindle material | Steel |
Secondary spindle seal material | NBR |
Body seal | NBR |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 100 °C |
Weight | 1.5 kg |
€46.70/ pieceexcl. VAT
€56.51incl. VAT
2 In stock - Estimated delivery date 26/10/2026€34.98/ pieceexcl. VAT
€42.33incl. VAT
Estimated delivery date - 05/11/2026€4.57/ pieceexcl. VAT
€5.53incl. VAT
Estimated delivery date - 27/10/2026€12.87/ pieceexcl. VAT
€15.57incl. VAT
1 In stock - Estimated delivery date 26/10/2026