

€34.82/ pieceexcl. VAT
€42.13incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MHA ZENTGRAF |
Series | BKH |
Construction type | 2-way |
Housing material | Steel |
Surface protection | Zinc Plated |
Nominal inner diameter | DN20 |
External tube diameter of connection | 25 mm |
Connection, gland nut | M 36x2 mm |
Connection | Cutting ring, heavy (S) |
Standard connection | DIN 2353 / ISO 8434-1 |
Pressure rating | PN420 |
Face to Face norm | Manufacturer standard |
Manual operation | Handle |
Material ball | Steel |
Seat material | POM |
Spindle material | Steel |
Secondary spindle seal material | FPM (FKM) |
Body seal | FPM (FKM) |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 100 °C |
Weight | 1.5 kg |
€46.70/ pieceexcl. VAT
€56.51incl. VAT
2 In stock - Estimated delivery date 13/11/2026€34.98/ pieceexcl. VAT
€42.33incl. VAT
Estimated delivery date - 25/11/2026€4.57/ pieceexcl. VAT
€5.53incl. VAT
11 In stock - Estimated delivery date 13/11/2026€13.81/ pieceexcl. VAT
€16.71incl. VAT
1 In stock - Estimated delivery date 13/11/2026