

€17.99/ pieceexcl. VAT
€21.77incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MHA ZENTGRAF |
Series | BKH |
Construction type | 2-way |
Housing material | Steel |
Surface protection | Zinc Plated |
Nominal inner diameter | DN16 |
External tube diameter of connection | 20 mm |
Connection, gland nut | M 30x2 mm |
Connection | Cutting ring, heavy (S) |
Standard connection | DIN 2353 / ISO 8434-1 |
Pressure rating | PN420 |
Face to Face norm | Manufacturer standard |
Manual operation | Handle |
Material ball | Steel |
Seat material | POM |
Spindle material | Steel |
Secondary spindle seal material | FPM (FKM) |
Body seal | FPM (FKM) |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 100 °C |
Weight | 0.8 kg |
€51.10/ pieceexcl. VAT
€61.83incl. VAT
1 In stock - Estimated delivery date 13/11/2026€22.61/ pieceexcl. VAT
€27.36incl. VAT
Estimated delivery date - 25/11/2026€6.05/ pieceexcl. VAT
€7.32incl. VAT
3 In stock - Estimated delivery date 13/11/2026€12.87/ pieceexcl. VAT
€15.57incl. VAT
Estimated delivery date - 25/11/2026