

€190.30/ pieceexcl. VAT
€230.26incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MHA ZENTGRAF |
Series | 3KH |
Construction type | 3-way |
Housing material | Steel |
Surface protection | Zinc Plated |
Nominal inner diameter | DN04 |
External tube diameter of connection | 6 mm |
Connection, gland nut | M 12x1.5 mm |
Connection | Cutting ring, light (L) |
Standard connection | DIN 2353 / ISO 8434-1 |
Pressure rating | PN500 |
Face to Face norm | Manufacturer standard |
Manual operation | Handle |
Ball bore | L-bore |
Seat material | POM |
Spindle material | Steel |
Secondary spindle seal material | FPM (FKM) |
Body seal | FPM (FKM) |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 100 °C |
Weight | 1.6 kg |
€51.10/ pieceexcl. VAT
€61.83incl. VAT
1 In stock - Estimated delivery date 13/11/2026€6.05/ pieceexcl. VAT
€7.32incl. VAT
3 In stock - Estimated delivery date 13/11/2026