METABO

METABO Wall chaser MFE 40 (220-240 V / 50 - 60 Hz); Plastic Carry Case; with 20 mm diamond cutting disc Universal (604040900)

  • ERIKS:13548049
  • Manufacturer:4007430333513
Image 1
Image 2
Image 1
Image 2
Ideal for electric installations to lay cables and pipework under plaster with cutting depths up to 40 mm
Maximum work progress by means of powerful motor, constant speed and two-speed high-performance gear
Robust aluminium die-cast hood with rubber rollers and optimal handle position for comfortable guidance of the machine
Push cut for optimal view of the marking line
Channel width and cutting depth can be set 
Metabo Marathon motor with patented dust protection for long service life
Tacho-Constamatic (TC)-Full Wave Electronics: fast work progress by means of constant speed under load
Electronic soft start and restart protection for safe working
LED signal informs about overload or active restart protection
Clean, low-dust working by means of connecting a Metabo all-purpose vacuum cleaner (certified with ASR 35 M ACP)
Suitable for slitting grooves up to a width of 30 mm without centre in one workstep (with special accessories)
Also suitable for cutting with only one diamond cutting disc
Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the disc stop unexpectedly

Scope of delivery
Spacer Rings, 2 Diamond cutting discs, 20 mm Diamond Cutting Disc 2 UP, Flange nut, Face pin wrench, Chase chisel, Plastic carry case
Save to list

€721.71/ pieceexcl. VAT

€873.27incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
1900 W
Idle rotational speed
5000 rpm
Max. diameter disc
125 mm
Max. torque
6 Nm
Weight of machine
4.6 kg
Cable length
4 m