METABO

METABO W 22-230 MVT Large angle grinder

  • ERIKS:12641878
  • Manufacturer:4007430268426
Image 1

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
2200 W
Idle rotational speed
6600 rpm
Max. diameter disc
230 mm
Dead man switch
No
Tool insertion
M 14
Continuous rated speed
4600 rpm
Max. torque
14 Nm
Weight of machine
5.8 kg
Cable length
4 m