METABO

METABO Tube belt sander RBE 9-60 Set (220-240 V / 50 - 60 Hz); metaBOX 185 XL (602183510)

  • ERIKS:14509849
  • Manufacturer:4007430298898
Image 1
Image 2
Image 1
Image 2
Compact tube belt sander with high belt speeds for productive processing of stainless steel pipes
Large wrap angle of 190° for smooth surfaces
Metabo Marathon motor with patented dust protection for long service life
Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics ideal for working on materials requiring customised speeds, and at speeds which remain almost constant under load
Tool-free change of sanding belt and adjustable belt guide
Electronic overload protection for long service life
Electronic soft start for smooth start-up
Restart protection: prevents unintentional start-up after power supply interruption
Auto-stop carbon brushes to protect the motor
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
10 Sanding belts zirconia (30x533 mm; P80), 2 Pyramid sanding belts (30x533 mm; P280/A65), 2 Pyramid sanding belts (30x533 mm; P400/A45), 2 Pyramid sanding belts (30x533 mm; P600/A30), 2 Pyramid sanding belts (30x533 mm; P1200/A16), 3 Fleece bands (30x533 mm; medium), metaBOX 185 XL
Save to list

€1,019.70/ setexcl. VAT

€1,233.84incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO