METABO

METABO Tube belt sander RBE 15-180 Set (220-240 V / 50 - 60 Hz); metaBOX 185 XL (602243500)

  • ERIKS:13189322
  • Manufacturer:4007430298799
Image 1
Powerful tube belt sander for processing even larger stainless steel pipes
Large wrap angle of 270° for smooth surfaces and quick work progress
Metabo Marathon motor with patented dust protection for long service life
Vario-Tacho-Constamatic (VTC)-Full Wave Electronics with Thumbwheel: for working at customised speeds to suit the application material and speeds that remain almost constant, even under load
Rubberised drive roller: reduces slipping of the sanding belt
Tool-free change of sanding belt and adjustable belt guide
Overload protection: protects the motor from overheating
Electronic soft start for smooth start-up
Restart protection: prevents unintentional start-up after power supply interruption
Auto-stop carbon brushes to protect the motor
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
Side handle, 10 Sanding belts zirconia (40x760 mm; P80), 2 Pyramid sanding belts (40x760 mm; P280/A65), 2 Pyramid sanding belts (40x760 mm; P400/A45), 2 Pyramid sanding belts (40x760 mm; P600/A30), 2 Pyramid sanding belts (40x760 mm; P1200/A16), 3 Fleece bands (40x760 mm medium), metaBOX 185 XL
Save to list

€1,113.75/ pieceexcl. VAT

€1,347.64incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
1550 W
Belt speed
8.4 - 28 m/s
Band width
40 mm
Length belt/tape/tie
760 mm
Maximum pipe diameter
180 mm
Max. angle
270 °
Weight of machine
3.4 kg
Cable length
4 m