The large, practical Metabo tool bag, On the inside of the bag there are five bag compartments with hook and loop straps to take three battery packs, one charger and accessories, On the outside there are two spacious pockets with zipper and three other small pockets for quick access, Comfortable side pads and padded shoulder strap, Three reflective Metabo logos for optimum visibility on the construction site, Stable, integrated base plate with strips to protect the bag contents, Material: water-repellent and tear-proof 600D polyester, Dimensions (lxwxh): 670 mm x 290 mm x 325 mm