METABO

METABO Submersible Pressure Pump TDP 7501 S (220-240 V / 50 Hz); Cardboard box (0250750100)

  • ERIKS:23998731
  • Manufacturer:4003665502281
Image 1
For garden irrigation from water reservoirs
For directly operating irrigation systems as well as for watering and garden irrigation using bore water, wells or cisterns
3-level pump gearing provides optimum pressure build-up
Up to 3 sprinklers can be connected to the pump at the same time
Overload protection: protects the motor from overheating
Adjustable float switch for automatic mode
Integrated check valve reliably prevents water from flowing back into the pump
Robust housing made of impact-proof plastic
Ergonomic handle for comfortable transport

Scope of delivery
Multi-adapter, Float switch
Save to list

€315.81/ pieceexcl. VAT

€382.13incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Supply voltage
1 x 230V AC
Frequency
50Hz