METABO

METABO SDS-plus Pro4 (2C) / 16 x 950/1000 mm (631805000)

  • ERIKS:23921543
  • Manufacturer:4007430444714
Image 1
Image 2
Image 1
Image 2
Highest drill speed thanks to reduction in friction and improved impact transmission thanks to the special cutting geometry on the chisel-shaped drill head., Stable and durable centering point for high-precision spot-drilling, Power breakers cause micro tears in the material for a noticeable quicker drill progress, The probability of snagging on concrete reinforcements is significantly reduced thanks to enlarged armouring phases., The 2-spiral helix with its helical geometry with reinforced core ensures quick delivery of bore dust and maximum breakage resistance, For use in concrete, masonry, natural stone, granite
Save to list

€85.93/ pieceexcl. VAT

€103.98incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Diameter
16 mm
Cutting length
950 mm
Total length
1000 mm
Holding system
SDS-plus
Cutting direction
Right
Type
Hammer drill