METABO

METABO SDS-plus P4P drill bit set, 7 pieces (626246000)

  • ERIKS:14511004
  • Manufacturer:4007430280671
Image 1
Intelligent geometry with its uncompromised quality of detail ensures a long service life, precise drill holes and maximum quiet running - even on the toughest loads., Highest level of safety thanks to the optimum symmetrical head geometry with 4 full carbide cutters, which do not catch when encountering reinforcing., Up to Ø 12 mm: with innovative, welded full carbide head for maximum tool life and larger dust outputs for highest drill speed, Power breakers cause micro tears in the material for a noticeable quicker drill progress, Low-vibration drilling with 4-spiral helix. 2 large volume helixes remove the bore dust quickly and reliably from the drill hole, two reinforced spirals ensure additional safety and stability., Very long tool life for up to 50% more dowel-compatible circular bores, Ø 5 x 165 mm; 6 x 215 mm; 6.5 x 215 mm; 6.5 x 265 mm; 8 x 265 mm; 10 x 265 mm; 12 x 265 mm
Save to list

€94.10/ setexcl. VAT

€113.86incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO