METABO

METABO SDS-plus drill bit / chisel set , 5 pieces (630477000)

  • ERIKS:14512557
  • Manufacturer:4007430123930
Image 1
Highest drill speed thanks to reduction in friction and improved impact transmission thanks to the special cutting geometry on the chisel-shaped drill head., Stable and durable centering point for high-precision spot-drilling, Power breakers cause micro tears in the material for a noticeable quicker drill progress, The probability of snagging on concrete reinforcements is significantly reduced thanks to enlarged armouring phases., The 2-spiral helix with its helical geometry with reinforced core ensures quick delivery of bore dust and maximum breakage resistance, For use in concrete, masonry, natural stone, granite, comprising each 1 hammer drill bit Ø 6x160 mm, 8x160 mm, 10x160 mm, 1 pointed chisel 250 mm and 1 flat chisel 250x 20 mm
Save to list

€36.05/ setexcl. VAT

€43.62incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO