METABO

METABO Sabre saw SSEP 1400 MVT (220-240 V / 50 - 60 Hz); Plastic Carry Case (606178500)

  • ERIKS:12747912
  • Manufacturer:4007430292995
Image 1
Image 2
Image 1
Image 2
Powerful 1,400 Watt motor with constant stroke rate for very demanding applications
Selectable 3-level pendulum stroke for optimum sawing performance in any material
Metabo VibraTech (MVT): integrated weight balance to reduce vibrations
Robust aluminium die-cast gear housing, coated for optimum handling
Metabo Quick for changing saw blades without tools
Saw blade rotatable by 180° for working comfortably overhead
Depth guide can be adjusted without tools for ideal utilisation of the saw blade and diverse applications such as plunge cuts
Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised stroke rates, which remain almost constant under load
Maximum control with speed control trigger c/w locking function and thumbwheel for stroke preselection
Integrated LED work light for optimum illumination of the cutting line
Gear protected against dust and water splashes
Wide range of uses thanks to the adapted Metabo saw blade range

Scope of delivery
Saw blade wood, Saw blade metal, Plastic carry case
Save to list

€372.24/ pieceexcl. VAT

€450.41incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO