METABO

METABO Sabre saw SSE 1100 (220-240 V / 50 - 60 Hz); Plastic Carry Case (606177500)

  • ERIKS:12747911
  • Manufacturer:4007430292971
Image 1
Image 2
Image 1
Image 2
Slim machine with soft-grip handle for comfortable sawing in every working position
Robust aluminium die-cast gear housing, coated for optimum handling
Metabo Quick for changing saw blades without tools
Saw blade rotatable by 180° for working comfortably overhead
Depth guide can be adjusted without tools for ideal utilisation of the saw blade and diverse applications such as plunge cuts
Vario (V)-Electronics for working with customised stroke rates for the materials used
Continuous speed control trigger c/w locking function for continuous operation
Gear protected against dust and water splashes
Wide range of uses thanks to the adapted Metabo saw blade range
Quick sawing progress thanks to powerful motor

Scope of delivery
Saw blade wood + metal, Plastic carry case
Save to list

€224.73/ pieceexcl. VAT

€271.92incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
1100 W
Stroke
28 mm
Lost motion stroke rate
2600
Weight
3.9 kg