METABO

METABO Router OFE 738 (220-240 V / 50 - 60 Hz); Cardboard box (600738000)

  • ERIKS:23917658
  • Manufacturer:4007430088109
Image 1
Robust and torsion-resistant 2-column guide for highest precision
Hardened and ground interchangeable collet chuck for precise concentricity of tools
Spindle lock for easy router bit change
Metabo Marathon-motor with patented dust protection for long service life
Vario-Constamatic (VC)-Full wave electronics for working at customised speeds to suit the application materials, and speeds that remain almost constant even under load
Thumbwheel for Speed Preselection
Restart protection: prevents unintentional start-up after power supply interruption
Electronic safety shutdown of the motor for safe working in case the tool stops unexpectedly
Aluminium die cast base plate with coating for easy sliding
Auto-stop carbon brushes to protect the motor
Can also be used on the guide track using an intermediate plate (accessory)
Bayonet fitting of the motor in milling attachment; suitable for use with flexible shafts
Extraction possibility by means of connecting an all-purpose vacuum cleaner

Scope of delivery
Parallel guide, Extraction connector, Open-jawed spanner
Save to list

€365.31/ pieceexcl. VAT

€442.03incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
710 W
Idle rotational speed
13000 - 34000 rpm
Milling basket stroke
50 mm
Tool insertion
8 mm
Weight
3 kg
Continuous rated speed
24000 rpm