METABO

METABO Router Of E 1229 Signal (220-240 V / 50 - 60 Hz); metaBOX 340 (601229700)

  • ERIKS:23917707
  • Manufacturer:4007430046819
Image 1
Dial gauge for fine tuning the moulding/routing depth with 0.1. mm precision
Three-level stop to preselect up to 3 different moulding/routing depths
Robust and torsion-resistant 2-column guide for highest precision
Hardened and ground interchangeable collet chuck for precise concentricity of tools
Spindle lock for easy router bit change
Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised speeds, which remain constant under load
Thumbwheel for Speed Preselection
Overload protection: protects the motor from overheating
Aluminium die cast base plate with coating for easy sliding
Auto-stop carbon brushes to protect the motor
Precise parallel guide guided in prisms with fine adjustment for precise milling
Can also be used on the guide track using an intermediate plate (accessory)
Extraction possibility by means of connecting an all-purpose vacuum cleaner
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
Fine adjustment parallel guide, Dial gauge for fine adjustment, Extraction connector, Open-jawed spanner, metaBOX 340
Save to list

€550.44/ pieceexcl. VAT

€666.03incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
1200 W
Idle rotational speed
5000 - 25500 rpm
Milling basket stroke
50 mm
Tool insertion
8 mm
Weight
3.5 kg
Continuous rated speed
25500 rpm