METABO

METABO Router and grinder motor FME 737 (220-240 V / 50 - 60 Hz); Cardboard box (600737000)

  • ERIKS:23917656
  • Manufacturer:4007430088116
Image 1
Hardened and ground interchangeable collet chuck for precise concentricity of tools
Metabo Marathon-motor with patented dust protection for long service life
Vario-Constamatic (VC)-Full wave electronics for working at customised speeds to suit the application materials, and speeds that remain almost constant even under load
Thumbwheel for Speed Preselection
Electronic overload protection for long service life
Restart protection: prevents unintentional start-up after power supply interruption
Electronic safety shutdown of the motor for safe working in case the tool stops unexpectedly
Auto-stop carbon brushes to protect the motor
Motor can be upgraded to a router using the router attachment (accessory)
Suitable for actuating flexible shafts

Scope of delivery
2 open-jawed spanners
Save to list

€312.84/ pieceexcl. VAT

€378.54incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
710 W
Idle rotational speed
13000 - 34000 rpm
Tool insertion
8
Weight of machine
1.4 kg
Cable length
4 m
Continuous rated speed
24000 rpm