




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | METABO |
Nominal power consumption | 1900 W |
Idle rotational speed | 8200 rpm |
Max. diameter disc | 125 mm |
Tool insertion | M 14 |
Continuous rated speed | 6800 rpm |
Weight of machine | 3.5 kg |
Cable length | 4 m |