METABO

METABO Renovation grinder RSEV 19-125 RT (220-240 V / 50 - 60 Hz); Plastic Carry Case; with diamond cup wheel concrete "professional" (603825710)

  • ERIKS:14509953
  • Manufacturer:4007430313638
Image 1
Image 2
Image 1
Image 2
For effective spot grinding and removal of concrete, screed and coatings with diamond cup wheels
Maximum productivity thanks to 1,900 Watt strong Metabo Marathon-motor with low weight
High torque and overload capacity for demanding applications in continuous use
Low weight, ideal for sanding walls and ceilings
Perfect ergonomics thanks to slim handle for maximum control and easy working overhead
Working close to edges thanks to integrated folding segment
Optimum extraction results: spring-mounted brush rim at the protective cover that adapts to any surface and segment height
Front handle for safe and uniform guidance when polishing, adjustable without tools
Vario Tacho Constamatic (VTC) Full-wave Electronics with Thumbwheel: for working at customised speeds to suit the application material and speeds that remain almost constant, even under load
Electronic soft start for smooth start-up
Restart protection: prevents unintentional start-up after power supply interruption
Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the tool stop unexpectedly
Connection for dust extraction Ø 35/41 mm

Scope of delivery
Bow-type handle, Inner support flange, Nut with two holes, Diamond cup wheel concrete "professional", Flat-pin spanners, Plastic carry case
Save to list

€632.61/ pieceexcl. VAT

€765.46incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO