METABO

METABO Renovation grinder RSEV 17-125 (220-240 V / 50 - 60 Hz); metaBOX 165 L (603829510)

  • ERIKS:14509956
  • Manufacturer:4061792176768
Image 1
Image 2
Image 1
Image 2
For effective spot grinding and removal of concrete, screed and coatings with diamond cup wheels
Universally applicable system for low-dust grinding indoors and outdoors
Antistatic extraction hood can be removed without tools for use as angle grinder with guard
High torque and overload capacity for demanding applications in continuous use
Fast work progress thanks to powerful, robust Metabo Marathon-motor
Low weight, ideal for sanding walls and ceilings
Working close to edges thanks to integrated folding segment
Vario Tacho Constamatic (VTC) Full-wave Electronics with Thumbwheel: for working at customised speeds to suit the application material and speeds that remain almost constant, even under load
Electronic soft start for smooth start-up
Restart protection: prevents unintentional start-up after power supply interruption
Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the tool stop unexpectedly
Low-vibration side handle Metabo VibraTech (MVT)
With metaBOX, the intelligent solution for transport and storage

Scope of delivery
Metabo VibraTech (MVT) side handle, Extraction hood GED 125, Inner support flange, Nut with two holes, Diamond cup wheel concrete "classic", Flat-pin spanners, metaBOX 165 L
Save to list

€484.11/ pieceexcl. VAT

€585.77incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO